8 xh ci shrt sweep 1/4 bend
8 xh ci shrt sweep 1/4 bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extra Heavy Soil Pipe & Fittings are manufactured in accordance with ASTM A74
Documents
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Type:
- TXHSSX