4 in. x 4 in. x 3 in. Service EC Cast Iron Y Wye
DuRa Pipe™ 4 in. x 4 in. x 3 in. Service EC Cast Iron Y Wye
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DuRa Pipe™ is an enhanced epoxy coating applied to cast iron soil pipe and fittings made in the U.S.A. and is well-suited for aggressive DWV applications where greater performance is required
- DuRa Pipe™ enhanced epoxy coating begins with the same high quality cast iron pipe we have always made. However, instead of being dipped in an asphalt coating, the pipe is coated inside and out with a two-component, solvent free, epoxy that provides additional protection against corrosive environments.
- These products conform to ASTM A 74, ASTM A 888, CISPI 301 standards. It is certified by NSF International complying with performance and quality requirements of all standards.
- Where an on-site coating of the cut edges is desired or specified, it is recommended to use PPG Multi-Prime 4160 or Fast Dry 4180 coating following the instructions on their data sheet.
Documents
Specifications
- Coating:
- Epoxy
- Collection:
- DuRa Pipe™
- Material:
- Cast Iron
- Origin:
- Domestic
- Type:
- TSVEYPPM