4x3x6x12 sv ec ci pln clst bend
DuRa Pipe™ 4x3x6x12 sv ec ci pln clst bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 31-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- DuRa Pipe™ is an enhanced epoxy coating applied to cast iron soil pipe and fittings made in the U.S.A. and is well-suited for aggressive DWV applications where greater performance is required
- DuRa Pipe™ enhanced epoxy coating begins with the same high quality cast iron pipe we have always made. However, instead of being dipped in an asphalt coating, the pipe is coated inside and out with a two-component, solvent free, epoxy that provides additional protection against corrosive environments.
- These products conform to ASTM A 74, ASTM A 888, CISPI 301 standards. It is certified by NSF International complying with performance and quality requirements of all standards.
- Where an on-site coating of the cut edges is desired or specified, it is recommended to use PPG Multi-Prime 4160 or Fast Dry 4180 coating following the instructions on their data sheet.
Documents
Specifications
- ASTM:
- ASTM A-74, ASTM A-888, CISPI 301
- Collection:
- DuRa Pipe™
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Type:
- TSVECBPMU12