10 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter
10 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-242, ASTM A-536
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Length:
- 12
- Material:
- Ductile Iron
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Fusion Bonded Epoxy
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- UPC:
- 670610029700