This product requires certification to purchase.

10 x 10 x 6 in. Mechanical Joint x Swivel Reducing Ductile Iron C153 Short Body Tee with Epoxy Lined

Tyler Union

10 x 10 x 6 in. Mechanical Joint x Swivel Reducing Ductile Iron C153 Short Body Tee with Epoxy Lined

  • Fast #
  • Part #DMJELSTALA10U
  • Item #3077194
  • Manufacturer Part #670610110927
4.8 out of 5 Customer Rating
Brand image
Tyler Union

10 x 10 x 6 in. Mechanical Joint x Swivel Reducing Ductile Iron C153 Short Body Tee with Epoxy Lined

  • Fast #
  • Part #DMJELSTALA10U
  • Item #3077194
  • Manufacturer Part #670610110927
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Swivel Nut
End Connections:
Mechanical Joint x Swivel Nut
FM Approved:
Yes
Fitting Size 1:
10
Fitting Size 2:
10
Fitting Size 3:
6
Fitting Sizes:
10 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Fusion Bonded Epoxy
UL Listed:
Yes
UPC:
670610110927