This product requires certification to purchase.

10 x 4 in. Flanged Ductile Iron Concentric Reducer

Tyler Union

10 x 4 in. Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #FCRP410P
  • Item #1839584
  • Manufacturer Part #670610040294
5 out of 5 Customer Rating
Brand image
Tyler Union

10 x 4 in. Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #FCRP410P
  • Item #1839584
  • Manufacturer Part #670610040294
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
ASTM:
ASTM A-536, ASTM A-242
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10
Fitting Size 2:
4
Fitting Sizes:
10 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Protecto P-401