This product requires certification to purchase.

10 x 6 in. Mechanical Joint Domestic Small End Ductile Iron C153 Short Body Reducer (Less Accessories)

Tyler Union

10 x 6 in. Mechanical Joint Domestic Small End Ductile Iron C153 Short Body Reducer (Less Accessories)

  • Fast #
  • Part #DMJSEBRLA10U
  • Item #2400751
  • Manufacturer Part #670610078425
4.6 out of 5 Customer Rating
Brand image
Tyler Union

10 x 6 in. Mechanical Joint Domestic Small End Ductile Iron C153 Short Body Reducer (Less Accessories)

  • Fast #
  • Part #DMJSEBRLA10U
  • Item #2400751
  • Manufacturer Part #670610078425
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure Rating 350 psi
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Mechanical Joint
End Connections
Plain End x Mechanical Joint
Fitting Size 1
10 in
Fitting Size 2
6 in
Fitting Sizes
10 in x 6 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Domestic
UPC
670610078425