This product requires certification to purchase.

10 x 8 in. Small End Bell Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer

Tyler Union

10 x 8 in. Small End Bell Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJELLEBRLA10X
  • Item #1633283
  • Manufacturer Part #670610031307
5 out of 5 Customer Rating
Brand image
Tyler Union

10 x 8 in. Small End Bell Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJELLEBRLA10X
  • Item #1633283
  • Manufacturer Part #670610031307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
CL153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
10 in
Fitting Size 2:
8 in
Fitting Sizes:
10 in x 8 in
Material:
Ductile Iron
Pipe Lining:
Cement-lined
UPC:
670610031307