This product requires certification to purchase.

12 in. Mechanical Joint Domestic Ductile Iron C110 Full Body 90 Degree Base Bend (Less Accessories)

Tyler Union

12 in. Mechanical Joint Domestic Ductile Iron C110 Full Body 90 Degree Base Bend (Less Accessories)

  • Fast #
  • Part #DFBB9LA12
  • Item #4298097
  • Manufacturer Part #670610465553
3.6 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Mechanical Joint Domestic Ductile Iron C110 Full Body 90 Degree Base Bend (Less Accessories)

  • Fast #
  • Part #DFBB9LA12
  • Item #4298097
  • Manufacturer Part #670610465553
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
Elbow Degree:
90°
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement
UPC:
670610465553