This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

Tyler Union

12 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #DMJELSPLA12
  • Item #3534155
  • Manufacturer Part #670610051121
5 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #DMJELSPLA12
  • Item #3534155
  • Manufacturer Part #670610051121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fusion Bonded Epoxy Coating
  • Pressure Rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Fusion Bonded Epoxy
UPC:
670610051121