This product requires certification to purchase.

12 in. Mechanical Joint Straight Epoxy Ductile Iron C110 Full Body 90 Degree Bend

Tyler Union

12 in. Mechanical Joint Straight Epoxy Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #FBEL9LA12
  • Item #1630087
  • Manufacturer Part #670610035145
4.2 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Mechanical Joint Straight Epoxy Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #FBEL9LA12
  • Item #1630087
  • Manufacturer Part #670610035145
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-110, AWWA C-111
Application:
Waterworks
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C110
Elbow Degree:
90°
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Epoxy
UL Listed:
No
UPC:
670610035145