12 X 10 Flange Epoxy Concentric Reducer
12 X 10 Flange Epoxy Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 12 in x 10 in
- Material:
- Ductile Iron
- Pipe Lining:
- Epoxy
- Type:
- FELCR1210
- UPC:
- 670610040323