This product requires certification to purchase.

12 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

Tyler Union

12 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #DMJELTPLA12K
  • Item #2406400
  • Manufacturer Part #670610107132
4.3 out of 5 Customer Rating
Brand image
Tyler Union

12 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #DMJELTPLA12K
  • Item #2406400
  • Manufacturer Part #670610107132
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Plug, Tapped Plug
Material:
Ductile Iron
UPC:
670610107132