This product requires certification to purchase.

12 X 4 Flange Epoxy Tee

Tyler Union

12 X 4 Flange Epoxy Tee

  • Fast #
  • Part #FELT12P
  • Item #1825801
  • Manufacturer Part #670610040675
4.2 out of 5 Customer Rating
Brand image
Tyler Union

12 X 4 Flange Epoxy Tee

  • Fast #
  • Part #FELT12P
  • Item #1825801
  • Manufacturer Part #670610040675
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Sizes
12 in x 4 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
Type
FELT12P
UPC
670610040675