This product requires certification to purchase.

12 x 6 in. Flanged 125# Ductile Iron C110 Eccentric Full Body Reducer

Tyler Union

12 x 6 in. Flanged 125# Ductile Iron C110 Eccentric Full Body Reducer

  • Fast #
  • Part #DFER12U
  • Item #2402138
  • Manufacturer Part #670610128960
5 out of 5 Customer Rating
Brand image
Tyler Union

12 x 6 in. Flanged 125# Ductile Iron C110 Eccentric Full Body Reducer

  • Fast #
  • Part #DFER12U
  • Item #2402138
  • Manufacturer Part #670610128960
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
6 in
Fitting Sizes:
12 in x 6 in
Fitting Type:
Eccentric Reducer, Reducer
ISO:
ISO 9001
Length:
14 in
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure - Maximum:
250 psi
Pressure Class:
125#
UL Listed:
Yes
UPC:
670610128960