12 x 8 in. Flanged Eccentric Reducer
12 x 8 in. Flanged Eccentric Reducer
All Sizes
Product Details
Product Details
Documents
Specifications
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 8
- Fitting Sizes:
- 12 in x 8 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 14
- Material:
- Ductile Iron
- UL Listed:
- No
- UPC:
- 670610356172