This product requires certification to purchase.

12 x 8 in. Flanged 125# Concentric Prime Coated and Bituminous Tar Ductile Iron Reducer with Protecto P-401 Lined

Tyler Union

12 x 8 in. Flanged 125# Concentric Prime Coated and Bituminous Tar Ductile Iron Reducer with Protecto P-401 Lined

  • Fast #
  • Part #DFCRP412X
  • Item #7291160
  • Manufacturer Part #670610520870
5 out of 5 Customer Rating
Brand image
Tyler Union

12 x 8 in. Flanged 125# Concentric Prime Coated and Bituminous Tar Ductile Iron Reducer with Protecto P-401 Lined

  • Fast #
  • Part #DFCRP412X
  • Item #7291160
  • Manufacturer Part #670610520870
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
8 in
Fitting Sizes
12 in x 8 in
Length
14 in
Characteristics & Features
Coating
Prime Coated, Bituminous Tar
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
ANSI
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI Class 125, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51
ASTM
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
FM Approved
Yes
ISO
ISO 9001:2015
NSF
NSF 61, NSF 372, NSF Annex G
NSF Certified
Yes
Origin
Domestic
Type
DFCRP412X
UL Listed
Yes