This product requires certification to purchase.

12 x 8 in. Plain End Domestic Ductile Iron C153 Reducer

Tyler Union

12 x 8 in. Plain End Domestic Ductile Iron C153 Reducer

  • Fast #
  • Part #DMJPER12X
  • Item #2401324
  • Manufacturer Part #670610079941
4.3 out of 5 Customer Rating
Brand image
Tyler Union

12 x 8 in. Plain End Domestic Ductile Iron C153 Reducer

  • Fast #
  • Part #DMJPER12X
  • Item #2401324
  • Manufacturer Part #670610079941
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
Ductile Iron Class:
C153
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Material:
Ductile Iron
UPC:
670610079941