This product requires certification to purchase.

12 x 8 in. Plain End Ductile Iron C153 Epoxy Reducer

Tyler Union

12 x 8 in. Plain End Ductile Iron C153 Epoxy Reducer

  • Fast #
  • Part #MJELPERLA12X
  • Item #3524419
  • Manufacturer Part #670610031673
4.5 out of 5 Customer Rating
Brand image
Tyler Union

12 x 8 in. Plain End Ductile Iron C153 Epoxy Reducer

  • Fast #
  • Part #MJELPERLA12X
  • Item #3524419
  • Manufacturer Part #670610031673
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Ductile Iron Class:
C153
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Material:
Ductile Iron
UPC:
670610031673