This product requires certification to purchase.

14 x 10 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

Tyler Union

14 x 10 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FERPC1410
  • Item #7272008
  • Manufacturer Part #670610495727
5 out of 5 Customer Rating
Brand image
Tyler Union

14 x 10 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FERPC1410
  • Item #7272008
  • Manufacturer Part #670610495727
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI A21.04, ANSI 61
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA A-21.04
Coating:
Prime Coated, Bituminous Tar
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
14 in
Fitting Size 2:
10 in
Fitting Sizes:
14 in x 10 in
Fitting Type:
Eccentric Reducer, Reducer
ISO:
ISO 9001:2015
Length:
16 in
Material:
Ductile Iron
NSF Certified:
Yes
Pipe Lining:
Cement-lined
UL Listed:
Yes
UPC:
670610495727