14 x 14 x 8 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee
14 x 14 x 8 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Pressure rating 350 psi
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Coating:
- Asphaltic
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 14
- Fitting Size 2:
- 14
- Fitting Size 3:
- 8
- Fitting Sizes:
- 14 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Cement
- UL Listed:
- Yes
- UPC:
- 670610074588