This product requires certification to purchase.

16 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend

Tyler Union

16 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend

  • Fast #
  • Part #DMJF4LA16
  • Item #2402426
  • Manufacturer Part #670610365396
5 out of 5 Customer Rating
Brand image
Tyler Union

16 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend

  • Fast #
  • Part #DMJF4LA16
  • Item #2402426
  • Manufacturer Part #670610365396
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI B16.1 Class 125, ANSI C110
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153
Ductile Iron Class:
C153
Elbow Degree:
45°
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Domestic
UPC:
670610365396