16 in. Mechanical Joint Epoxy Ductile Iron C110 Full Body Solid Cap
16 in. Mechanical Joint Epoxy Ductile Iron C110 Full Body Solid Cap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Cap, Solid Cap
- Material:
- Ductile Iron
- UPC:
- 670610037484