16 X 14 FLG C110 Reducer ECC PC
16 X 14 FLG C110 Reducer ECC PC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Coating:
- Asphaltic, Prime Coated
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 16 in x 14 in
- Fitting Type:
- Eccentric Reducer, Reducer
- ISO:
- ISO 9001
- Length:
- 18 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- UPC:
- 670610344858