16 x 8 in. Flanged Ductile Iron Eccentric Reducer
16 x 8 in. Flanged Ductile Iron Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
- ASTM:
- ASTM A-536, ASTM A-242
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 16 in x 8 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Protecto P-401