This product requires certification to purchase.

18 in. Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange

Tyler Union

18 in. Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange

  • Fast #
  • Part #DFELBF18
  • Item #3533563
  • Manufacturer Part #670610099079
4.5 out of 5 Customer Rating
Brand image
Tyler Union

18 in. Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange

  • Fast #
  • Part #DFELBF18
  • Item #3533563
  • Manufacturer Part #670610099079
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Coating:
Epoxy
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
UPC:
670610099079