18 x 15 in. Mechanical Joint Epoxy Ductile Iron C153 Long Sleeve

Part #DMJELSSLA1815  |  Item #3533508  |  Manufacturer Part #053644

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 14 in

    Part #DMJELSSLA1415 | Item #3533867 | Mfr. Part #052630

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJELSSLA1615 | Item #2400919 | Mfr. Part #398929

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 15 in

    Part #DMJELSSLA1815 | Item #3533508 | Mfr. Part #053644

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJELSSLA2015 | Item #3533323 | Mfr. Part #052647

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJELSSLA2415 | Item #3532919 | Mfr. Part #052654

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJELSSLAM12 | Item #2400844 | Mfr. Part #397557

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJELSSLAP12 | Item #2401133 | Mfr. Part #395683

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJELSSLAU12 | Item #2401181 | Mfr. Part #395690

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJELSSLAX12 | Item #2401220 | Mfr. Part #397014

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651]

Coating: Epoxy

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 15 in

Fitting Sizes: 18 in x 15 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pipe Lining: Epoxy

UL Listed: Yes