This product requires certification to purchase.

2 in. NPT Domestic Asphaltic Ductile Iron Companion Flange

Tyler Union

2 in. NPT Domestic Asphaltic Ductile Iron Companion Flange

  • Fast #
  • Part #DCFK
  • Item #2401894
  • Manufacturer Part #670610129417
4.5 out of 5 Customer Rating
Brand image
Tyler Union

2 in. NPT Domestic Asphaltic Ductile Iron Companion Flange

  • Fast #
  • Part #DCFK
  • Item #2401894
  • Manufacturer Part #670610129417
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Flanged
End Connections
NPT x Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
125#, 250#
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Straight
Flange Type
Companion
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B1.20.1, ANSI C104, ANSI C110, ANSI C111, ANSI C115, ANSI C151, ANSI C600
Application
Residential, Steel
AWWA
AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
670610129417