This product requires certification to purchase.

20 in. Mechanical Joint Straight Domestic Ductile Iron C110 Full Body Wye (Less Accessories)

Tyler Union

20 in. Mechanical Joint Straight Domestic Ductile Iron C110 Full Body Wye (Less Accessories)

  • Fast #
  • Part #DFBYLA20
  • Item #2401079
  • Manufacturer Part #670610062226
5 out of 5 Customer Rating
Brand image
Tyler Union

20 in. Mechanical Joint Straight Domestic Ductile Iron C110 Full Body Wye (Less Accessories)

  • Fast #
  • Part #DFBYLA20
  • Item #2401079
  • Manufacturer Part #670610062226
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Size 3:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
UL Listed:
No
UPC:
670610062226