This product requires certification to purchase.

20 in. Push-In Ductile Iron C110 Full Body Solid Plug

Tyler Union

20 in. Push-In Ductile Iron C110 Full Body Solid Plug

  • Fast #
  • Part #DFBPIP20
  • Item #2402747
  • Manufacturer Part #670610071983
5 out of 5 Customer Rating
Brand image
Tyler Union

20 in. Push-In Ductile Iron C110 Full Body Solid Plug

  • Fast #
  • Part #DFBPIP20
  • Item #2402747
  • Manufacturer Part #670610071983
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI C21.4
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C110
End Connection 1:
Push
End Connections:
Push
FM Approved:
Yes
Fitting Size 1:
20 in
Fitting Sizes:
20 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pipe Lining:
Cement
UL Listed:
Yes
UPC:
670610071983