This product requires certification to purchase.

20 x 2 in. Mechanical Joint Domestic Ductile Iron C153 IPT Tap-on-Pipe Plug

Tyler Union

20 x 2 in. Mechanical Joint Domestic Ductile Iron C153 IPT Tap-on-Pipe Plug

  • Fast #
  • Part #DMJTP20K
  • Item #2402582
  • Manufacturer Part #670610083702
5 out of 5 Customer Rating
Brand image
Tyler Union

20 x 2 in. Mechanical Joint Domestic Ductile Iron C153 IPT Tap-on-Pipe Plug

  • Fast #
  • Part #DMJTP20K
  • Item #2402582
  • Manufacturer Part #670610083702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Asphaltic coated
  • Tap Size 2 in
  • Pressure Rating 350 psi
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
20 in
Fitting Sizes
20 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Plug, Tapped Plug
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Domestic
UPC
670610083702