This product requires certification to purchase.

20 x 20 x 12 in. Flanged Ductile Iron C110 Full Body Reducing Tee

Tyler Union

20 x 20 x 12 in. Flanged Ductile Iron C110 Full Body Reducing Tee

  • Fast #
  • Part #DFTPC2012
  • Item #3525109
  • Manufacturer Part #670610343684
4.2 out of 5 Customer Rating
Brand image
Tyler Union

20 x 20 x 12 in. Flanged Ductile Iron C110 Full Body Reducing Tee

  • Fast #
  • Part #DFTPC2012
  • Item #3525109
  • Manufacturer Part #670610343684
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
20
Fitting Size 2:
20
Fitting Size 3:
12
Fitting Sizes:
20 in x 20 in x 12 in
Fitting Type:
Reducing
Material:
Ductile Iron
UL Listed:
No
UPC:
670610343684