24 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap
24 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fusion Bonded Epoxy Coating
- Pressure Rating 350 psi
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Cap, Solid Cap
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Fusion Bonded Epoxy
- UPC:
- 670610072058