24 X 10 Ductile Iron 125# Flange P-401 Tee
24 X 10 Ductile Iron 125# Flange P-401 Tee
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 24 in x 10 in
- Material:
- Ductile Iron
- Type:
- FTP42410