24 X 8 Ductile Iron 125# Flange P-401 Tee
24 X 8 Ductile Iron 125# Flange P-401 Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 24 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Protecto 401™
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#