This product requires certification to purchase.

24 X 8 FLG C110 Tee PC

Tyler Union

24 X 8 FLG C110 Tee PC

  • Fast #
  • Part #DFTPC24X
  • Item #3525670
  • Manufacturer Part #670610342625
4.5 out of 5 Customer Rating
Brand image
Tyler Union

24 X 8 FLG C110 Tee PC

  • Fast #
  • Part #DFTPC24X
  • Item #3525670
  • Manufacturer Part #670610342625
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged x Flanged x Flanged
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Size 3
8 in
Fitting Sizes
24 in x 24 in x 8 in
Pressure Class
125#
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Asphaltic, Prime Coated
Ductile Iron Class
C110
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
NSF Certified
Yes
Origin
Global
Type
DFTPC24X
UPC
670610342625