This product requires certification to purchase.

3 in. Flanged Epoxy Lined Ductile Iron 90 Degree Bend

Tyler Union

3 in. Flanged Epoxy Lined Ductile Iron 90 Degree Bend

  • Fast #
  • Part #FEL9M
  • Item #1630431
  • Manufacturer Part #670610039846
3.5 out of 5 Customer Rating
Brand image
Tyler Union

3 in. Flanged Epoxy Lined Ductile Iron 90 Degree Bend

  • Fast #
  • Part #FEL9M
  • Item #1630431
  • Manufacturer Part #670610039846
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
670610039846