This product requires certification to purchase.

30 x 2 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Cap

Tyler Union

30 x 2 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Cap

  • Fast #
  • Part #DMJTCAPLA30K
  • Item #2400926
  • Manufacturer Part #670610120681
5 out of 5 Customer Rating
Brand image
Tyler Union

30 x 2 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Cap

  • Fast #
  • Part #DMJTCAPLA30K
  • Item #2400926
  • Manufacturer Part #670610120681
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Asphaltic coated
  • Tap Size 2 in
  • Pressure Rating 250 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
30 in
Fitting Sizes:
30 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement
UPC:
670610120681