This product requires certification to purchase.

4 in. Flanged Epoxy Ductile Iron C110 Full Body 45 Degree Bend

Tyler Union

4 in. Flanged Epoxy Ductile Iron C110 Full Body 45 Degree Bend

  • Fast #
  • Part #DFEL4P
  • Item #3533166
  • Manufacturer Part #670610348405
3.4 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Flanged Epoxy Ductile Iron C110 Full Body 45 Degree Bend

  • Fast #
  • Part #DFEL4P
  • Item #3533166
  • Manufacturer Part #670610348405
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Coating:
Epoxy
Ductile Iron Class:
C110
Elbow Degree:
45
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
UPC:
670610348405