4 in. Flanged x Flared Straight Prime Coated Ductile Iron C110 Full Body Flange
4 in. Flanged x Flared Straight Prime Coated Ductile Iron C110 Full Body Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Prime Coated
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flare
- End Connections:
- Flanged x Flare
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange
- Flange Type:
- Flared
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes