This product requires certification to purchase.

4 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend

Tyler Union

4 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend

  • Fast #
  • Part #UTEL9P
  • Item #3523592
  • Manufacturer Part #670610248521
5 out of 5 Customer Rating
Brand image
Tyler Union

4 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend

  • Fast #
  • Part #UTEL9P
  • Item #3523592
  • Manufacturer Part #670610248521
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C153
Elbow Degree:
90°
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Tap Size:
4 in
UPC:
670610248521