This product requires certification to purchase.

4 x 13 in. Swivel x Socolet Ductile Iron C110 Full Body Hydrant Adapter

Tyler Union

4 x 13 in. Swivel x Socolet Ductile Iron C110 Full Body Hydrant Adapter

  • Fast #
  • Part #DFBELSSHALAP13
  • Item #3533256
  • Manufacturer Part #670610136606
3.4 out of 5 Customer Rating
Brand image
Tyler Union

4 x 13 in. Swivel x Socolet Ductile Iron C110 Full Body Hydrant Adapter

  • Fast #
  • Part #DFBELSSHALAP13
  • Item #3533256
  • Manufacturer Part #670610136606
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
AWWA:
AWWA C-110, AWWA C-111, AWWA C-104
Ductile Iron Class:
C110
End Connection 1:
Swivel Nut
End Connection 2:
Socket Weld
End Connections:
Swivel Nut x Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
13 in
Fitting Sizes:
4 in x 13 in
Fitting Type:
Adapter
Material:
Ductile Iron
NSF Certified:
Yes
UL Listed:
No
UPC:
670610136606