4 x 2 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer
4 x 2 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Length:
- 7 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pipe Lining:
- Epoxy
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 670610276616