This product requires certification to purchase.

4 x 3 in. Flanged Epoxy Ductile Iron Eccentric Reducer

Tyler Union

4 x 3 in. Flanged Epoxy Ductile Iron Eccentric Reducer

  • Fast #
  • Part #FELERPM
  • Item #1630434
  • Manufacturer Part #670610040521
3.8 out of 5 Customer Rating
Brand image
Tyler Union

4 x 3 in. Flanged Epoxy Ductile Iron Eccentric Reducer

  • Fast #
  • Part #FELERPM
  • Item #1630434
  • Manufacturer Part #670610040521
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Ductile Iron
UPC:
670610040521