4 x 3 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Plug
4 x 3 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Plug
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.53
- AWWA:
- AWWA C-153
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug, Tapped Plug
- Material:
- Ductile Iron
- Origin:
- Domestic
- UPC:
- 670610083221