This product requires certification to purchase.

4 x 3 in. Threaded Ductile Iron Flange

Tyler Union

4 x 3 in. Threaded Ductile Iron Flange

  • Fast #
  • Part #DCFDIPM
  • Item #2401754
  • Manufacturer Part #670610129851
5 out of 5 Customer Rating
Brand image
Tyler Union

4 x 3 in. Threaded Ductile Iron Flange

  • Fast #
  • Part #DCFDIPM
  • Item #2401754
  • Manufacturer Part #670610129851
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10
AWWA:
AWWA A-21.10
Ductile Iron Class:
C110
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Flange
Flange Type:
Companion
Length:
9 in
Material:
Ductile Iron
NSF Certified:
Yes
Pressure Class:
125#
UL Listed:
Yes
UPC:
670610129851