6 in. Flanged 125# Domestic Ductile Iron C110 Full Body 22-1/2 Degree Bend
6 in. Flanged 125# Domestic Ductile Iron C110 Full Body 22-1/2 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Pressure rating 250 psi
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Coating:
- Asphaltic
- Ductile Iron Class:
- C110
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Cement
- Pressure Class:
- 125#
- UPC:
- 670610123637