This product requires certification to purchase.

6 in. Mechanical Joint

Tyler Union

6 in. Mechanical Joint

  • Fast #
  • Part #DMJTP4LAU
  • Item #7164033
  • Manufacturer Part #6MJTP4
3.1 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Mechanical Joint

  • Fast #
  • Part #DMJTP4LAU
  • Item #7164033
  • Manufacturer Part #6MJTP4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Protecto 401™
UL Listed:
Yes