This product requires certification to purchase.

6 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Tee with Epoxy Lined

Tyler Union

6 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Tee with Epoxy Lined

  • Fast #
  • Part #DMJELFTLAU
  • Item #3532713
  • Manufacturer Part #670610397595
3.1 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Tee with Epoxy Lined

  • Fast #
  • Part #DMJELFTLAU
  • Item #3532713
  • Manufacturer Part #670610397595
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Flare
End Connections
Mechanical Joint x Flare
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
ANSI
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11
AWWA
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
670610397595