This product requires certification to purchase.

6 in. Mechanical Joint x Swivel Ductile Iron C153 Short Body Tee (Less Accessories)

Tyler Union

6 in. Mechanical Joint x Swivel Ductile Iron C153 Short Body Tee (Less Accessories)

  • Fast #
  • Part #DMJSTLAU
  • Item #2401533
  • Manufacturer Part #670610075981
3.5 out of 5 Customer Rating
Brand image
Tyler Union

6 in. Mechanical Joint x Swivel Ductile Iron C153 Short Body Tee (Less Accessories)

  • Fast #
  • Part #DMJSTLAU
  • Item #2401533
  • Manufacturer Part #670610075981
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Swivel Nut
End Connections:
Mechanical Joint x Mechanical Joint x Swivel Nut
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement-lined
Pressure Class:
350#
UL Listed:
Yes
UPC:
670610075981